Nitrile Ultra Thin Flock Lined Dark Green 8 mil Gloves Large - Box of 50
- Mfr # GL-N108GLL
- Zoro # G422602568
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Color
Green
Material
Nitrile
Palm Thickness
8.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-N108GLL
- Zoro #
- G422602568
- UPC #
- 75289232589
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
Dimensions
- Size
- L
- Palm Thickness
- 8.5 mil
Description
ToughWorks Ultra-thin flock lined nitrile gloves are heavy weight and designed for safety and comfort providing more protection than other 8 mil nitrile gloves. Made with premium nitrile rubber or butadiene, which provides outstanding durability and protection against chemicals and grease. These gloves are non-sterile and the extended, beaded cuff ensures easy donning and prevents roll down. Fully textured fingers and palm provide for a better grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.