Zoro Homepage

5-100- 5-114.3 PCD Tr9 Matte Black Wheel

  • Mfr # 3190-6703MB

  • Zoro # G815782068


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190-6703MB
Zoro #
G815782068
UPC #
729419039677
Country of Origin
China

Description

Features -Speed your way to style and performance with this Wheels -Each wheel comes with a center cap -Ultimate blend of strength and weight savings Specifications -Style Number - Tr9 3190 -Diameter - 16 in. -Width - 7 in. -PCD - 5-100 5-114.3 -Offset Number - 42 -Offset - High -Hub - 72.62 -Finish - Matte Black -Load Rating - 1600 -Wheel Cap - C1031901MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.