Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elmasonic Select 100 Extra Powerful Ultrasonic Cleaner with Heater/Timer/5 Modes, 2.5 Gallon

  • Mfr # 110 7000

  • Zoro # G508589578


product price: $5,080.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110 7000
Zoro #
G508589578
UPC #
-
Country of Origin
Germany

Description

Elmasonic select heated digital ultrasonic cleaner, powerful and programmable the powerful elmasonic select ultrasonic cleaner has parameters that can be set to optimize parts cleaning, sample preparation, and solvent degassing. The select models feature a large digital display and store up to 4 programs for quick recall and reproducible results. features: 5 ultrasonic modes for powerful, rapid, thorough, reproducible cleaning and mixing all models have timer up to 6 hours and heater up to 80c stores up to 4 programs for fast and easy call-up brilliant digital display clearly shows all operating parameters audio/visual signal at cycle completion the elmasonic select ultrasonic bath operates at 37 khz in five ultrasonic modes: sweep, pulse, dynamic, eco, and degas. Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning of parts. Samples are rapidly mixed, dispersed, dissolved, or homogenized in pulse mode. Dynamic mode combines sweep and pulse to optimize cleaning of parts with stubborn contaminants. Eco is a low intensity sweep mode for nearly silent, gentle cleaning. Trapped air and gas are quickly removed from solvents or fresh cleaning solution in degas mode. the bright digital display shows set and remaining time, set and actual temperature, ultrasonic mode, and program in use. When the run ends the unit emits a signal and displays a check mark. The microprocessor-controlled generator in this sonic cleaner maintains constant ultrasonic power, sensing and adjusting for light or heavy loads in the tank. Digital operation with power tracking ensures reproducible performance from run to run. all models from 6 liters and up have drains with a valve on the side of the tank for easy access. Temperature is adjustable from 25c to 80c the display can be switched to f; the timer can be set from 1 minute to 6 hours. The tank cover can be flipped o

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.