Liftall Tsen120 X 20 Ft Tan Eye / Eye
Mfr # TSEN120X20
Zoro # G1574870
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Type
Heavy Duty Recovery Strap
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Length
20 ft.
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSEN120X20
Zoro #
G1574870
UPC #
-
Country of Origin
United States
Dimensions
Length
20 ft.
Size
20 ft
Overall Length
20 ft
Details
Material
Nylon
Type
Heavy Duty Recovery Strap
Item
Tuflex Recovery Strap
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Color
Tan
Features
Abrasion Resistant, Texturized
Assembly Break Strength
52,500 lb
Number of Straps
1
Working Load Break Strength
17,500 lb
Attachment Style
Eye
Duty Capacity
Heavy Duty
Strap Style
Recovery Strap
Edge Yarns
Tuff-Edge
Description
Tuflex Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 20 ft, Overall Width Not Applicable, Color Tan, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 17,500 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 52,500 lb, Standards Not Applicable, Features Abrasion Resistant, Texturized, Includes Not Applicable, Edge Yarns Tuff-Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.