Liftall Tsen150 X 20 Ft Red Eye / Eye
Mfr # TSEN150X20
Zoro # G1574898
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
20 ft.
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Color
Red
Type
Heavy Duty Recovery Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSEN150X20
Zoro #
G1574898
UPC #
-
Country of Origin
United States
Dimensions
Length
20 ft.
Overall Length
20 ft
Size
20 ft
Details
Item
Tuflex Recovery Strap
Material
Nylon
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Color
Red
Type
Heavy Duty Recovery Strap
Features
Abrasion Resistant, Texturized
Strap Style
Recovery Strap
Working Load Break Strength
22,000 lb
Number of Straps
1
Duty Capacity
Heavy Duty
Assembly Break Strength
66,000 lb
Edge Yarns
Tuff-Edge
Attachment Style
Eye
Description
Tuflex Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 20 ft, Overall Width Not Applicable, Color Red, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 22,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 66,000 lb, Standards Not Applicable, Features Abrasion Resistant, Texturized, Includes Not Applicable, Edge Yarns Tuff-Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.