Liftall Tsen600 X 30 Ft Brown Eye / Eye
Mfr # TSEN600X30
Zoro # G1575010
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Length
30 ft.
Color
Brown
Type
Heavy Duty Recovery Strap
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSEN600X30
Zoro #
G1575010
UPC #
-
Country of Origin
United States
Dimensions
Length
30 ft.
Size
30 ft
Overall Length
30 ft
Details
Item
Tuflex Recovery Strap
Application
Aids in Removing Vehicles Stranded in Snow, Mud, Sand and Ditches
Color
Brown
Type
Heavy Duty Recovery Strap
Material
Nylon
Features
Abrasion Resistant, Texturized
Number of Straps
1
Edge Yarns
Tuff-Edge
Attachment Style
Eye
Strap Style
Recovery Strap
Duty Capacity
Heavy Duty
Assembly Break Strength
264,900 lb
Working Load Break Strength
88,300 lb
Description
Tuflex Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 30 ft, Overall Width Not Applicable, Color Brown, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 88,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength 264,900 lb, Standards Not Applicable, Features Abrasion Resistant, Texturized, Includes Not Applicable, Edge Yarns Tuff-Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.