Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63016 Steel Pintle Hook Black

  • Mfr # T1G-63016

  • Zoro # G716338371


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1G-63016
Zoro #
G716338371
UPC #
-
Country of Origin
China

Description

Features Grade 8 Mounting Hardware Kits Tethered Locking Pin Towing Capacity - 60000 lbs. Vertical Tongue Weight - 14000 lbs. Finish - Powder Coated Color - Black Material - Steel Mounting Type - Bolt-On Bolt Size - 1 2 in. Hitch Ball Diameter - No Hitch Ball Weight - 12.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.