Zoro Homepage

36 Steel Truck Bed Extender

  • Mfr # TTF-72TBE

  • Zoro # G012469403


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
350 lbs.
Application
Truck bed extender
Material
Steel
Includes
Bed extender
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-72TBE
Zoro #
G012469403
UPC #
-
Country of Origin
China

Details

Max. Load Capacity
350 lbs.
Item
Bed Extender
Application
Truck bed extender
Material
Steel
Includes
Bed extender
Color
Black
Extends
Extends truck bed by up to 3 feet
Adjustable
Height can be adjusted from 15" to 22" in 1-3/4" increments; width is also adjustable at 48", 60", and 72"
Heavy-duty
Constructed of heavy-duty steel with powder-coat finish
For Use With
class III and IV receivers

Description

36 Steel Truck Bed Extender

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.