Zoro Homepage

60 Aluminum Cargo Carrier

  • Mfr # TTF-2260A

  • Zoro # G412462134


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Capacity
500 lbs.
Height
7 in
Includes
Cargo carrier
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-2260A
Zoro #
G412462134
UPC #
-
Country of Origin
China

Dimensions

Width
22.5 in
Height
7 in
Length
60 in

Details

Capacity
500 lbs.
Includes
Cargo carrier
Color
Silver
Material
Aluminum
Application
Cargo carrier
Long lasting
Resists corrosion to last longer
Construction
Constructed of extruded, anodized aluminum for a lightweight, yet durable, cargo carrier
For Use With
class III 2" receiver
Item
Cargo Carrier

Description

60 Aluminum Cargo Carrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.