Zoro Homepage

Dumpster Dolly

  • Mfr # TTF-DD

  • Zoro # G112462137


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Width
15 in
Length
18 in
Material
Steel
Color
Black
Includes
Dumpster dolly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-DD
Zoro #
G112462137
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Length
18 in
Height
23.5 in

Details

Material
Steel
Item
Dumpster Dolly
Color
Black
Includes
Dumpster dolly
Application
Dolly
Durable
Corrosion resistant with powder-coat finish
Sturdy
Steel construction with 1.5" x 1.5" tubing
Capacity
200 lbs.
For Use With
2" hitch ball
Adjustable
Adjustable height up from 13" to 21"

Description

Dumpster Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.