Zoro Homepage

Electric Trailer Dolly

  • Mfr # TMD-75ETD

  • Zoro # G412462141


product price: $2,643.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
38.5 in
Width
28 in
Color
Green
Includes
Trailer dolly
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD-75ETD
Zoro #
G412462141
UPC #
-
Country of Origin
China

Dimensions

Height
38.5 in
Width
28 in
Length
40 in

Details

Color
Green
Includes
Trailer dolly
Application
Trailer dolly
Item
Trailer Dolly
Material
Steel
Ball hitch
Contains a 2" ball hitch to work with a 2" coupler
Motor
Equipped with an 800W motor with a lead 24 volt battery
Adjustable
Unique system adjusts up/down, left/right
For Use With
utility trailers, boat trailers, cargo trailers
Capacity
7500 lbs.

Description

Electric Trailer Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.