
Heavy Duty Spare Tire Carrier
Mfr # TTF-08HD
Zoro # G312462142
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Includes
Spare tire carrier
Width
6 in
Length
24.25 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTF-08HD
Zoro #
G312462142
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
24.25 in
Height
7 in
Details
Includes
Spare tire carrier
Color
Black
Material
Steel
Max. Load Capacity
120 lbs.
For Use With
trailer frame
Heavy-duty
Constructed of welded, heavy-duty steel with powder-coat finish
Item
Tire Carrier
Application
Tire carrier
Mounting
Attaches to frame of trailer
Description
Heavy Duty Spare Tire Carrier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.