Zoro Homepage

Spare Tire Carrier w/Lock

  • Mfr # TTF-0345TC

  • Zoro # G212462129


product price: $35.19
/ea

Key Features

Material
Steel
Includes
Spare tire carrier with locking bracket
Width
4 in
Max. Load Capacity
60 lbs.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-0345TC
Zoro #
G212462129
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
13 in
Height
6.25 in

Details

Material
Steel
Includes
Spare tire carrier with locking bracket
Max. Load Capacity
60 lbs.
Color
Black
Universal Fit
Fits most trailer tongues up to 3" wide and 4" high
Item
Tire Carrier
Fast installation
Installation is fast and easy with bolt-on design and included zinc-plated mounting hardware
Application
Tire carrier
For Use With
trailer tongue
Heavy-duty
Constructed of welded, heavy-duty steel with powder-coat finish
Convenient
Contains 7/16" pre-drilled holes

Description

Spare Tire Carrier w/Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.