Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Wheel Chocks pair

  • Mfr # TTF-01TWC

  • Zoro # G012462138


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Includes
Wheel chock pair
Material
Steel With Corrosion-Resistant Zinc Finish
Color
Silver
For Use With
Tandem wheel trailers/campers
Application
Wheel chock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF-01TWC
Zoro #
G012462138
UPC #
-
Country of Origin
China

Details

Item
Wheel Chocks
Includes
Wheel chock pair
Material
Steel With Corrosion-Resistant Zinc Finish
Color
Silver
For Use With
Tandem wheel trailers/campers
Application
Wheel chock

Description

Tandem Wheel Chocks pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.