Shop TOWA
See all product information
Create Account
Nitrile Coated Glove with Cotton Liner and MicroFinish Grip, 10", 12PK
- Mfr # 56-AG585/M
- Zoro # G724212731
product price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Gray
Application
Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-AG585/M
- Zoro #
- G724212731
- UPC #
- 616314014239
- Country of Origin
- Bangladesh
Dimensions
- Glove Size
- M
Details
- Color
- Gray
- Application
- Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
- Glove Materials
- Cotton
Description
Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions, MicroFinish adjusts to different conditions by reacting like tiny suction cups, Seamless cotton liner for comfort and better fit, MicroFinish coating provides excellent resistance to liquid permeation, Tremendous comfort and dexterity, Strong protection to punctures and abrasions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.