Shop TOWA
See all product information
Create Account
Nitrile Coated Glove with Cotton Liner and MicroFinish Grip, 12", 12PK
- Mfr # 56-AG586/XS
- Zoro # G924204864
product price:Â
$
134.99
/pk of 12, $11.25/ea
Free Shipping & Returns
Key Features
Application
Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Color
Gray
Glove Materials
Cotton
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-AG586/XS
- Zoro #
- G924204864
- UPC #
- 616314022876
- Country of Origin
- Bangladesh
- Application
- Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
- Color
- Gray
- Glove Materials
- Cotton
Dimensions
- Glove Size
- XS
Description
Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions, MicroFinish adjusts to different conditions by reacting like tiny suction cups, Seamless cotton liner for comfort and better fit, MicroFinish coating provides excellent resistance to liquid permeation, Tremendous comfort and dexterity, Strong protection to punctures and abrasions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.