Shop TOWA
See all product information
Create Account
Seamless Knit A4 Kevlar Glove with Latex Coated MicroFinish Grip on Palm & Fingers, 12PK
Mfr # 09-K1444/L
Zoro # G624200586
product price:Â
$
275.99
/pk 12, $23.00/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Size
L
Glove Materials
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-K1444/L
- Zoro #
- G624200586
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Kevlar
Description
Seamless knit construction provides comfort without sacrificing dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.