Shop TOWA
See all product information
Create Account
Seamless Knit DuPont Kevlar / Acrylic Glove w/Latex Coated MicroFinish Grip on Palm&Fingers, 12PK
- Mfr # 09-K1350/XXL
- Zoro # G724200622
product price:Â
$
244.99
/pk of 12, $20.42/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Materials
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-K1350/XXL
- Zoro #
- G724200622
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Kevlar
Dimensions
- Glove Size
- 2XL
Description
Seamless knit construction protects hands without sacrificing comfort or dexterity, Kevlar & Acrylic blend shell provides excellent protection against heat, cuts, lacerations and abrasions, Latex MicroFinish coating provides a superior grip in dry and wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Sanitized treated to reduce germs and odors, Launderable for extended life and to reduce replacement costs, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.