Seamless Knit Polyester Glove with Acrylic Liner and Latex MicroFinish Grip on Palm & Fingers, 12PK
- Mfr # 9337
- Zoro # G324203597
product price:Â
$
186.99
/pk of 12, $15.58/ea
Free Shipping & Returns
Key Features
Palm Material
Polyester
Color
Black
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9337
- Zoro #
- G324203597
- UPC #
- -
- Country of Origin
- China
- Palm Material
- Polyester
- Color
- Black
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Dimensions
- Size
- M
Description
Seamless construction for a comfortable fit, Acrylic gloves provide economical cold weather protection, Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Knit wrist helps prevent dirt and debris from entering the glove, Excellent thermal insulation, Quickly evaporates moisture from the skin, Extra softness for non-chafing comfort, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.