TOWER TECH2 Elastomeric Sealant, Black, 7 to 14 days Curing, 40 to 140 deg F, 10.1 fl-oz Tube
- Mfr # TS-00232
- Zoro # G614657741
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Container Size
10.1 fl-oz
Adhesive Grouping
Sealant
Series
TOWER TECH2
Full Cure Time
7 to 14 days
Application
Aluminum Cement Board Ceramic/Porcelain Concrete Galvanized Glass Masonry Tile Vinyl Siding Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-00232
- Zoro #
- G614657741
- UPC #
- 843034002325
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 fl-oz
Details
- Color
- Black
- Adhesive Grouping
- Sealant
- Item
- Elastomeric Sealant
- Series
- TOWER TECH2
- Full Cure Time
- 7 to 14 days
- Application
- Aluminum Cement Board Ceramic/Porcelain Concrete Galvanized Glass Masonry Tile Vinyl Siding Wood
- Container Type
- Tube
Description
TOWER TECH2 is an acrylic urethane elastomeric sealant with exceptional strength and durability. Great adhesion to most substrates with 800% elongation. It's internally plasticized, has reduced dirt pickup, won't yellow and prevents paint shiners. Forms a permanently flexible, airtight, water-resistant seal in gaps up to 2 in wide.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.