Zoro Homepage

22in LITHIUM POWERED YELLOW WIRELESS TOW LIGHT 4-PIN ROUND

  • Mfr # TM22XRY-4

  • Zoro # G910387342


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Length
22in
Connector
4-PIN ROUND
Battery
Lithium Powered, Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM22XRY-4
Zoro #
G910387342
UPC #
816601023702
Country of Origin
United States

Dimensions

Length
22in

Details

Color
yellow
Connector
4-PIN ROUND
Battery
Lithium Powered, Rechargeable

Description

TheTM22XRYSunlightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly,now with lithium battery technology to provide LONG LASTING power! The TM22XRY has rubber-coated 100LB pull magnets to prevent scratching no more boots! This unit is not compatible with the iMon reminder system. System includes light, 4-Pin round transmitter, and 12V DC charge cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.