Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in rechargeable, green, magnetic, LED wireless tow light w/4-Pin flat transmitter.

  • Mfr # TM22G-4F

  • Zoro # G610387376


product price: $237.50
/ea
Free Shipping & Returns

Key Features

Magnetic
yes
Battery
rechargeable
Connector
w/4-Pin flat transmitter
Light Color
green
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM22G-4F
Zoro #
G610387376
UPC #
816601023757
Country of Origin
United States

Dimensions

Overall Length
22 in

Details

Item
wireless tow light
Magnetic
yes
Battery
rechargeable
Connector
w/4-Pin flat transmitter
Light Color
green

Description

TheTM22GLimelightis TowMatesBEST SELLINGwireless tow light measuring in at 22in wide and contains 14 LEDs providing stop, tail, and turn signals wirelessly. The TM22G has 90LB pull magnets with rubber boots to prevent scratching. This unit is not compatible with the iMon reminder system. System includes light, 4-Pin flat transmitter, and 12V DC charge cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.