Zoro Homepage

36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/4-PIN FLAT

  • Mfr # TM36-4F

  • Zoro # G810387343


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Connector
W/4-PIN FLAT
Battery
rechargeable
Overall Length
36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM36-4F
Zoro #
G810387343
UPC #
816601023818
Country of Origin
United States

Dimensions

Overall Length
36in

Details

Item
LIGHT BAR
Connector
W/4-PIN FLAT
Battery
rechargeable

Description

36in wireless truck bar system provides stop, tail, and turn w/ side marker lights on each end and three DOT lights in the center of the yellow housing. This system comes complete with 4-Pin flat transmitter and a 7-pin plug to be used to connect 12VDC power to recharge the truck bar. Range 1000 feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.