9in MINI LIGHT BAR POD w/32 HIGH INTENSITY LED'S & MAG MOUNT AMBER LED'S : AMBER LENSES

  • Mfr # SO9AA-MAG

  • Zoro # G310387379


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Battery
rechargeable
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO9AA-MAG
Zoro #
G310387379
UPC #
816601024143
Country of Origin
United States

Dimensions

Overall Length
9 in

Details

Item
32 HIGH INTENSITY LED'S & MAG MOUNT AMBER LED'S
Battery
rechargeable

Description

This 9in mini light bar pod packs a powerful punch for its size. The SO9 mini light bar comes complete with either a magnetic or hardware mount base. Choose between 10 flash patterns with the wave of a magnet upon setup. There are 8 heads with each containing 4 LED's for a total of 32 high intensity LED's. Buy as a single unit or a pair for the perfect wing lights to compliment a full size light bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.