
9in MINI LIGHT BAR POD w/32 HIGH INTENSITY LED'S & MAG MOUNT RED/BLUE LED'S : CLEAR LENSES
Mfr # SO9RBC-MAG
Zoro # G010387310
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Meg Mount
Overall Length
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO9RBC-MAG
Zoro #
G010387310
UPC #
816601024228
Country of Origin
United States
Dimensions
Overall Length
9 in
Details
Item
32 HIGH INTENSITY LED'S
Mounting Style
Meg Mount
Description
This 9in Strobe Only mini light bar pod packs a powerful punch for its size. The SO9 mini light bar comes complete with either a magnetic or hardware mount base. Choose between 10 flash patterns with the wave of a magnet upon setup. There are 8 heads with each containing 4 LED's for a total of 32 high intensity LED's. Buy as a single unit or a pair for the perfect wing lights to compliment a full size light bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.