Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLC100RR
Zoro #
G2020718
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
6"
Details
Item
LED Flashing Strip
Features
320 Lumen 50,000 hr Life Lamp
Flashes per Minute
46 to 600
Rating
NEMA 6
Power Source
12 to 24V DC
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Flash Type
10 Flash Patterns
Current Drawn
0.7 A
Includes
(10) LEDs, 6 in Cord
Number of LEDs
10
Current
0.7A
Light Type
Clearance Light
Maximum Brightness
320 lm
Number of Bulbs
10
Lamp Life
50,000 hr
Description
LED Flashing Strip, Light Type Clearance Light, Current 0.7A, Flashes per Minute 46 to 600, Housing Material Polycarbonate, Includes (10) LEDs, 6 in Cord, Lamp Life 50,000 hr, Lens Material Polycarbonate, Maximum Brightness 320 lm, Number of Bulbs 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.