This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TMT100RA
Zoro #
G2021348
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
6"
Details
Current Drawn
0.7 A
Lens Material
Polycarbonate
Number of LEDs
10
Housing Material
Polycarbonate
Rating
NEMA 6
Flashes per Minute
46 to 600
Power Source
12 to 24V DC
Includes
(10) LEDs, 6 in Cord
Item
LED Flashing Strip
Features
320/260 Lumen 50,000 hr Life Lamp
Flash Type
10 Flash Patterns
Maximum Brightness
360 lm
Light Type
Clearance Light
Lamp Life
50,000 hr
Current
0.7A
Number of Bulbs
10
Description
LED Flashing Strip, Light Type Clearance Light, Current 0.7A, Flashes per Minute 46 to 600, Housing Material Polycarbonate, Includes (10) LEDs, 6 in Cord, Lamp Life 50,000 hr, Lens Material Polycarbonate, Maximum Brightness 360 lm, Number of Bulbs 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.