Shop TOWMATE
See all product information
Create Account
Light Bar, Red, Clear Lens, 4-1/4 In., LED
- Mfr # GB400RC
- Zoro # G2055928
product price:Â
$
57.25
/ea
Key Features
Features
GB400 Module with (4) High Intensity LED In Each to Be Mounted Anywhere On The Truck Body Using Automotive Trim Tape.
Base Material
Aluminum
Voltage
12V DC
Overall Height
1 1/2 in
Includes
(1) GB400AC LED Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB400RC
- Zoro #
- G2055928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 1/2 in
- Length
- 4 1/4 in
- Width
- 1 1/2 in
- Height
- 1 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Length
- 4 1/4 in
Details
- Item
- Light Bar Red
- Features
- GB400 Module with (4) High Intensity LED In Each to Be Mounted Anywhere On The Truck Body Using Automotive Trim Tape.
- Base Material
- Aluminum
- Voltage
- 12V DC
- Includes
- (1) GB400AC LED Module
- Housing Color
- Gray
- Lens Material
- Lexan
- Housing Material
- Aluminum
- Mounting
- Automotive Trim Tape
- Lamp Type
- LED
- Operating Time
- 100,000 hr rated LED
- Lens Color
- Clear
- Operating Voltage
- 12V DC
Description
Light Bar Red, Lens Color Clear, Operating Voltage 12V DC, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, Includes (1) GB400AC LED Module, Base Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.