This item is Discontinued.

Town & Country Men's Knee Boots, 10 Rubber, 16" H, Navy, TFW6 TFW616

This item is Discontinued.

Town & Country

Men's Knee Boots, 10 Rubber, 16" H, Navy, TFW6 (Discontinued)

Mfr # TFW616
Zoro # G7388684
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFW616
Zoro #
G7388684
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10
Height
16"
Boot Height
16 in
Footwear Size
10

Details

Item
Knee Boots
Color
Navy
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
No
Insulated
No
Series
TFW6
Style Number
TFW6
Midsole Material
Rubber
Gender
Men's
Toe Type
Plain
Shank Material
Rubber
Footwear Closure Type
Pull On
Closure Type
Pull On
Metatarsal Guard
No
Shoe Style
Knee
Predominant Footwear Color
Blue
Footwear Sole Pattern
Cleated
Rubber Boot Style
Knee
Insulation Type
None

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 10, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.