Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-2010-S-626

  • Zoro # G9351851


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2010-S-626
Zoro #
G9351851
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/8 in x 2-1/4 in
Latch Length
1/2 in
Outside Width
3 27/64 in
Inside Height
8 5/8 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Grade
1
Battery Life
1 to 2 yr
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Function
Programable Function Control
Hand
Field Reversible
Max. User Codes
250
Access Method
RFID
Key Override Options
Schlage "C" 6 Pin Keyway
Handle Type
Rigid Lever Sentinel
Lock Material
Stainless Steel
Weather Resistant
Yes
Standards
ANSI/BHMA A156.2
Fire Rating
3 hr
Mounting Style
Cylindrical
Timed Entry Allowance
5 sec
Max. Proximity Range
3/4 in
Event Audit Trail
No
IP Rating
Not Rated
ADA Compliant
Yes
Voltage
1.5
Case Material
Stainless Steel
Keypad
RFID
Bolt Throw
1/2 in
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Lockset Type
Electrical
Hand Orientation
Non-Handed
Operation Type
Push Button
Strike Type
ASA
Lever Style
Rigid
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Proximity Distance - Maximum
1/2 in
User Codes - Maximum
250

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.