Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-2020-S-626

  • Zoro # G9351431


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2020-S-626
Zoro #
G9351431
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Inside Height
8 5/8 in
Latch Length
1/2 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Grade
1
ADA Compliant
Yes
Electrical/Mechanical
Electrical
Standards
ANSI/BHMA A156.2
Hand
Field Reversible
Key Override Options
Schlage "C" 6 Pin Keyway
Function
Programable Function Control
Event Audit Trail
No
Mounting Style
Cylindrical
Handle Type
Clutched Lever Sentinel
Access Method
RFID
Power Source
(4) AA Batteries
Fire Rating
3 hr
Battery Life
1 to 2 yr
Timed Entry Allowance
5 sec
Max. User Codes
250
Max. Proximity Range
3/4 in
Lock Material
Stainless Steel
Backset
2 3/4 in
Weather Resistant
Yes
IP Rating
Not Rated
Bolt Throw
1/2 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
RFID
Product Type
Electronic Keyless Lock
Strike Type
ASA
Lever Style
Clutch
User Codes - Maximum
250
UL Fire Rating
UL10C
ANSI Grade
1
Operation Type
Push Button
Lockset Type
Electrical
Proximity Distance - Maximum
1/2 in
Temperature - Maximum
151 Degrees F
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.