Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-2040-S-626

  • Zoro # G9350171


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2040-S-626
Zoro #
G9350171
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Inside Height
8 5/8 in
Inside Width
3 5/16 in
Outside Depth
2 11/16 in
Latch Length
1/2 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Overall Width
3 7/16 in
Latch Front Width
1 1/8 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Standards
ANSI/BHMA A156.2
Function
Programable Function Control
Max. User Codes
250
Mounting Style
Cylindrical
Handle Type
Clutched Lever Sentinel
Timed Entry Allowance
5 sec
Backset
2 3/4 in
Access Method
RFID
Max. Proximity Range
3/4 in
Fire Rating
3 hr
ADA Compliant
Yes
Battery Life
1 to 2 yr
Event Audit Trail
No
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Lock Material
Stainless Steel
IP Rating
Not Rated
Grade
1
Key Override Options
High Security 6 Pin TownSteel L
Hand
Field Reversible
Weather Resistant
Yes
Bolt Throw
1/2 in
Voltage
1.5
Keypad
Digital
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Handle Type
Lever
Operation Type
Push Button
Proximity Distance - Maximum
1/2 in
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Material
Stainless Steel
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Type
ASA
User Codes - Maximum
250
Lever Style
Clutch
Temperature - Minimum
-31 Degrees F
ANSI Grade
1

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.