Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-4010-RFID-IC-S-626

  • Zoro # G9350476


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCE-4010-RFID-IC-S-626
Zoro #
G9350476
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/8 in x 2-1/4 in
Inside Width
3 5/16 in
Inside Height
8 5/8 in
Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Standards
ANSI/BHMA A156.2
Key Override Options
Interchangeable Core
Event Audit Trail
No
Hand
Field Reversible
Backset
2 3/4 in
Function
Programable Function Control
Handle Type
Rigid Lever Sentinel
Access Method
RFID
Grade
1
Battery Life
1 to 2 yr
Max. User Codes
250
IP Rating
Not Rated
Lock Material
Stainless Steel
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Weather Resistant
Yes
Electrical/Mechanical
Electrical
Mounting Style
Cylindrical
Power Source
(4) AA Batteries
Timed Entry Allowance
5 sec
ADA Compliant
Yes
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
1/2 in
Keypad
RFID
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Locking/Unlocking Access - Inside
Push Button
Lockset Function
Classroom
UL Fire Rating
UL10C
Temperature - Maximum
151 Degrees F
Hand Orientation
Non-Handed
ANSI Grade
1
Proximity Distance - Maximum
1/2 in
Lockset Material
Stainless Steel
Lockset Type
Electrical
Strike Type
ASA
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
User Codes - Maximum
250
Lever Style
Rigid

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.