Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-4010-RFID-S-626

  • Zoro # G9350354


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCE-4010-RFID-S-626
Zoro #
G9350354
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
8 21/32 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Depth
2 3/4 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Width
3 5/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Mounting Style
Cylindrical
Power Source
(4) AA Batteries
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.2
Fire Rating
3 hr
Lock Material
Stainless Steel
Handle Type
Rigid Lever Sentinel
IP Rating
Not Rated
ADA Compliant
Yes
Grade
1
Event Audit Trail
No
Max. User Codes
250
Function
Programable Function Control
Access Method
RFID
Electrical/Mechanical
Electrical
Battery Life
1 to 2 yr
Key Override Options
Schlage "C" 6 Pin Keyway
Weather Resistant
Yes
Timed Entry Allowance
5 sec
Backset
2 3/4 in
Hand
Field Reversible
Keypad
RFID
Bolt Throw
1/2 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Operation Type
Push Button
Cylinder Core Type
Conventional Core Cylinder
Proximity Distance - Maximum
1/2 in
Strike Type
ASA
Lockset Type
Electrical
ANSI Grade
1
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Material
Stainless Steel
Lockset Function
Classroom
Lockset Handle Type
Lever
Lever Style
Rigid
Temperature - Maximum
151 Degrees F

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.