Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FCE-4020-RFID-S-626

  • Zoro # G9350415


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4020-RFID-S-626
Zoro #
G9350415
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Outside Height
8 21/32 in
Outside Width
3 27/64 in
Latch Length
1/2 in
Inside Height
8 5/8 in
Outside Depth
2 3/4 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Power Source
(4) AA Batteries
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2
Timed Entry Allowance
5 sec
Fire Rating
3 hr
Lock Material
Stainless Steel
Function
Programable Function Control
Max. User Codes
250
IP Rating
Not Rated
Hand
Field Reversible
Weather Resistant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Event Audit Trail
No
Electrical/Mechanical
Electrical
Max. Proximity Range
3/4 in
Handle Type
Clutched Lever Sentinel
Grade
1
Battery Life
1 to 2 yr
Access Method
RFID
Backset
2 3/4 in
Mounting Style
Cylindrical
Bolt Throw
1/2 in
Voltage
1.5
Keypad
RFID
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lever Style
Clutch
Strike Type
ASA
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Push Button
ANSI Grade
1
Lockset Handle Type
Lever
Lockset Function
Classroom
Hand Orientation
Non-Handed
Proximity Distance - Maximum
1/2 in
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
Lockset Material
Stainless Steel
UL Fire Rating
UL10C
User Codes - Maximum
250

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.