Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-2010-RFID-S-626

  • Zoro # G9351614


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-2010-RFID-S-626
Zoro #
G9351614
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 27/64 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Outside Depth
2 11/16 in
Inside Height
10 1/2 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. User Codes
250
Backset
2 3/4 in
Lock Material
Stainless Steel
Hand
Field Reversible
Timed Entry Allowance
8 sec
ADA Compliant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Access Method
RFID
Event Audit Trail
No
Grade
1
Function
Programable Function Control
IP Rating
Not Rated
Max. Proximity Range
3/4 in
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Power Source
(4) AA Batteries
Fire Rating
3 hr
Handle Type
Rigid Lever Sentinel
Battery Life
1 to 2 yr
Mounting Style
Mortise
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Operation Type
Push Button
Lever Style
Rigid
UL Fire Rating
UL10C
Lockset Type
Electrical
Proximity Distance - Maximum
1/2 in
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
250
Lockset Function
Office
Lockset Material
Stainless Steel
Strike Type
ASA
Temperature - Maximum
151 Degrees F
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.