Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-2030-RFID-S-626

  • Zoro # G9350056


product price:  $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2030-RFID-S-626
Zoro #
G9350056
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Outside Height
10 15/32 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Latch Front Size
1-1/4 in x 8 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Event Audit Trail
No
Access Method
RFID
ADA Compliant
Yes
IP Rating
Not Rated
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Handle Type
Rigid Lever Sentinel
Weather Resistant
Yes
Battery Life
1 to 2 yr
Key Override Options
High Security 6 Pin TownSteel L
Timed Entry Allowance
8 sec
Power Source
(4) AA Batteries
Hand
Field Reversible
Fire Rating
3 hr
Max. User Codes
250
Mounting Style
Mortise
Function
Programable Function Control
Max. Proximity Range
3/4 in
Lock Material
Stainless Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Grade
1
Keypad
RFID
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Lockset Function
Office
Temperature - Maximum
151 Degrees F
User Codes - Maximum
250
Operation Type
Push Button
ANSI Grade
1
Lever Style
Rigid
Proximity Distance - Maximum
1/2 in
UL Fire Rating
UL10C
Strike Type
ASA
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Lockset Material
Stainless Steel

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.