Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-2040-RFID-S-626

  • Zoro # G9349697


product price:  $1,210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2040-RFID-S-626
Zoro #
G9349697
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Grade
1
Electrical/Mechanical
Electrical
Handle Type
Clutched Lever Sentinel
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Mounting Style
Mortise
Power Source
(4) AA Batteries
IP Rating
Not Rated
Fire Rating
3 hr
Max. User Codes
250
Function
Programable Function Control
Hand
Field Reversible
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Weather Resistant
Yes
Backset
2 3/4 in
Access Method
RFID
Event Audit Trail
No
Timed Entry Allowance
8 sec
Battery Life
1 to 2 yr
Lock Material
Stainless Steel
Key Override Options
High Security 6 Pin TownSteel L
Case Material
Stainless Steel
Keypad
RFID
Bolt Throw
3/4 in
Voltage
1.5
Product Type
Electronic Keyless Lock
User Codes - Maximum
250
Lockset Material
Stainless Steel
Operation Type
Push Button
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Function
Office
Lockset Type
Electrical
Lever Style
Clutch
Strike Type
ASA
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
1/2 in
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.