Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-4010-RFID-IC-S-626

  • Zoro # G9349934


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-4010-RFID-IC-S-626
Zoro #
G9349934
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Depth
2 3/4 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Outside Height
8 21/32 in
Latch Length
3/4 in
Outside Width
3 27/64 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Backset
2 3/4 in
Key Override Options
Interchangeable Core
Max. User Codes
250
Hand
Field Reversible
Function
Programable Function Control
Timed Entry Allowance
8 sec
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Lock Material
Stainless Steel
IP Rating
Not Rated
Handle Type
Rigid Lever Sentinel
Weather Resistant
Yes
Event Audit Trail
No
Power Source
(4) AA Batteries
Grade
1
ADA Compliant
Yes
Mounting Style
Mortise
Battery Life
2 yr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Electrical/Mechanical
Electrical
Access Method
RFID
Bolt Throw
3/4 in
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Strike Type
Mortise
Temperature - Maximum
151 Degrees F
Lockset Function
Classroom
Lever Style
Rigid
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
250
Proximity Distance - Maximum
3/4 in
Lockset Handle Type
Lever
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.