Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-4010-RFID-S-626

  • Zoro # G9349812


product price:  $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-4010-RFID-S-626
Zoro #
G9349812
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Height
8 21/32 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Outside Depth
2 3/4 in
Latch Length
3/4 in
Outside Width
3 27/64 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Key Override Options
Schlage "C" 6 Pin Keyway
Backset
2 3/4 in
Timed Entry Allowance
8 sec
Hand
Field Reversible
Fire Rating
3 hr
IP Rating
Not Rated
Electrical/Mechanical
Electrical
Grade
1
Event Audit Trail
No
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Power Source
(4) AA Batteries
Max. User Codes
250
Battery Life
2 yr
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Access Method
RFID
Handle Type
Rigid Lever Sentinel
ADA Compliant
Yes
Function
Programable Function Control
Weather Resistant
Yes
Mounting Style
Mortise
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
Lever Style
Rigid
Lockset Type
Electrical
Strike Type
Mortise
User Codes - Maximum
250
Lockset Function
Classroom
ANSI Grade
1
UL Fire Rating
UL10C
Proximity Distance - Maximum
3/4 in
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Operation Type
Push Button
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.