Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # FME-4020-RFID-IC-S-626

  • Zoro # G9349995


product price:  $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-4020-RFID-IC-S-626
Zoro #
G9349995
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 3/4 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
8 21/32 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Hand
Field Reversible
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Lock Material
Stainless Steel
Grade
1
Max. Proximity Range
3/4 in
Handle Type
Clutched Lever Sentinel
Battery Life
2 yr
ADA Compliant
Yes
Event Audit Trail
No
Key Override Options
Interchangeable Core
Access Method
RFID
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Power Source
(4) AA Batteries
Max. User Codes
250
Fire Rating
3 hr
Mounting Style
Mortise
Timed Entry Allowance
8 sec
Backset
2 3/4 in
Function
Programable Function Control
IP Rating
Not Rated
Bolt Throw
3/4 in
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Strike Type
Mortise
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
Lever Style
Clutch
Lockset Handle Type
Lever
Lockset Function
Classroom
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
250
Proximity Distance - Maximum
3/4 in
ANSI Grade
1

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.