Zoro Homepage

Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XCE-2020-S-626

  • Zoro # G9351797


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCE-2020-S-626
Zoro #
G9351797
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Door Thickness
1-3/4 in to 2 in
Outside Depth
2 11/16 in
Latch Length
1/2 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Mounting Style
Cylindrical
ADA Compliant
Yes
Event Audit Trail
No
Handle Type
Clutched Lever Sentinel
Weather Resistant
Yes
Fire Rating
3 hr
Electrical/Mechanical
Electrical
Timed Entry Allowance
5 sec
Battery Life
1 to 2 yr
Power Source
(4) AA Batteries
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Keypad Material
Metal
Grade
1
Access Method
Keypad
IP Rating
Not Rated
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.2
Max. User Codes
250
Function
Programable Function Control
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
1/2 in
Keypad
Digital
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
90
Temperature - Maximum
151 Degrees F
ANSI Grade
1
UL Fire Rating
UL10C
Lever Style
Clutch
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Lockset Type
Electrical
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Proximity Distance - Maximum
3/4 in
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in to 2 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.