Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-2020-S-626

  • Zoro # G9351492


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2020-S-626
Zoro #
G9351492
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Latch Length
3/4 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Function
Programable Function Control
Battery Life
1 to 2 yr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Timed Entry Allowance
8 sec
Handle Type
Clutched Lever Sentinel
Hand
Field Reversible
Event Audit Trail
No
Fire Rating
3 hr
Power Source
(4) AA Batteries
Grade
1
Electrical/Mechanical
Electrical
Backset
2 3/4 in
Mounting Style
Mortise
Max. Proximity Range
3/4 in
Key Override Options
Schlage "C" 6 Pin Keyway
Access Method
Keypad
ADA Compliant
Yes
Max. User Codes
250
Lock Material
Stainless Steel
IP Rating
Not Rated
Weather Resistant
Yes
Keypad Material
Zinc
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
User Codes - Maximum
90
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
3/4 in
Strike Type
Mortise
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lever Style
Clutch
Lockset Type
Electrical
UL Fire Rating
UL10C
Lockset Material
Stainless Steel
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.