Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-2030-S-626

  • Zoro # G9351072


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2030-S-626
Zoro #
G9351072
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Latch Length
3/4 in
Latch Front Size
1-1/4 in x 8 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Battery Life
1 to 2 yr
Hand
Field Reversible
Event Audit Trail
No
Electrical/Mechanical
Electrical
Weather Resistant
Yes
ADA Compliant
Yes
Handle Type
Rigid Lever Sentinel
IP Rating
Not Rated
Backset
2 3/4 in
Access Method
Keypad
Fire Rating
3 hr
Timed Entry Allowance
8 sec
Lock Material
Stainless Steel
Max. User Codes
250
Max. Proximity Range
3/4 in
Keypad Material
Zinc
Function
Programable Function Control
Power Source
(4) AA Batteries
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Key Override Options
High Security 6 Pin TownSteel L
Grade
1
Mounting Style
Mortise
Keypad
Digital
Voltage
1.5
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Operation Type
Push Button
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Material
Stainless Steel
User Codes - Maximum
90
Lockset Type
Electrical
UL Fire Rating
UL10C
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Temperature - Maximum
151 Degrees F
Lever Style
Rigid
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.