Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-2040-S-626

  • Zoro # G9350232


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2040-S-626
Zoro #
G9350232
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Max. User Codes
250
Weather Resistant
Yes
Fire Rating
3 hr
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Hand
Field Reversible
Key Override Options
High Security 6 Pin TownSteel L
Battery Life
1 to 2 yr
Handle Type
Clutched Lever Sentinel
Timed Entry Allowance
8 sec
ADA Compliant
Yes
Access Method
Keypad
Power Source
(4) AA Batteries
Mounting Style
Mortise
Event Audit Trail
No
Grade
1
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
IP Rating
Not Rated
Function
Programable Function Control
Keypad Material
Zinc
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Case Material
Stainless Steel
Bolt Throw
3/4 in
Keypad
Digital
Voltage
1.5
Product Type
Electronic Keyless Lock
Proximity Distance - Maximum
3/4 in
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
Strike Type
Mortise
User Codes - Maximum
90
Lockset Type
Electrical
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Lever Style
Clutch
Operation Type
Push Button
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.