Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-2050-S-626

  • Zoro # G9351973


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2050-S-626
Zoro #
G9351973
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Latch Length
1 in Deadbolt
Latch Front Size
1-1/4 in x 8 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Handle Type
Rigid Lever Sentinel
Battery Life
1 to 2 yr
Fire Rating
3 hr
Function
Programable Function Control
IP Rating
Not Rated
Weather Resistant
Yes
Grade
1
ADA Compliant
Yes
Mounting Style
Mortise
Key Override Options
Schlage "C" 6 Pin Keyway
Lock Material
Stainless Steel
Power Source
(4) AA Batteries
Access Method
Keypad
Electrical/Mechanical
Electrical
Backset
2 3/4 in
Hand
Field Reversible
Max. Proximity Range
3/4 in
Keypad Material
Zinc
Event Audit Trail
No
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Timed Entry Allowance
8 sec
Max. User Codes
250
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
ANSI Grade
1
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
151 Degrees F
User Codes - Maximum
90
Proximity Distance - Maximum
3/4 in
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F
Lever Style
Rigid
UL Fire Rating
UL10C
Strike Type
Mortise
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.