Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-2060-S-626

  • Zoro # G9351553


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2060-S-626
Zoro #
G9351553
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Outside Width
3 27/64 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
10 15/32 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Power Source
(4) AA Batteries
Lock Material
Stainless Steel
Event Audit Trail
No
Mounting Style
Mortise
Handle Type
Clutched Lever Sentinel
Hand
Field Reversible
IP Rating
Not Rated
Battery Life
1 to 2 yr
Function
Programable Function Control
Fire Rating
3 hr
Access Method
Keypad
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Weather Resistant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Timed Entry Allowance
8 sec
ADA Compliant
Yes
Keypad Material
Zinc
Max. Proximity Range
3/4 in
Grade
1
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Max. User Codes
250
Keypad
Digital
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
Locking/Unlocking Access - Outside
Keyway
Strike Type
Mortise
User Codes - Maximum
90
Operation Type
Push Button
Lockset Material
Stainless Steel
Lockset Type
Electrical
Lockset Handle Type
Lever
Lever Style
Clutch
Temperature - Minimum
-31 Degrees F
Hand Orientation
Non-Handed
ANSI Grade
1
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.