Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-9010-IC-S-626

  • Zoro # G9350713


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9010-IC-S-626
Zoro #
G9350713
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Mounting Style
Mortise
Power Source
(4) AA Batteries
Weather Resistant
Yes
Max. User Codes
250
IP Rating
Not Rated
Function
Programable Function Control
Hand
Field Reversible
Grade
1
Electrical/Mechanical
Electrical
Backset
2 3/4 in
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Event Audit Trail
No
ADA Compliant
Yes
Max. Proximity Range
3/4 in
Fire Rating
3 hr
Timed Entry Allowance
8 sec
Key Override Options
Interchangeable Core
Battery Life
1 to 2 yr
Handle Type
Rigid Lever Sentinel
Access Method
RFID
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Strike Type
ASA
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
10
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
ANSI Grade
1
Lever Style
Rigid
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Function
Classroom
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.