Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-9010-S-626

  • Zoro # G9350591


product price: $1,095.29
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-9010-S-626
Zoro #
G9350591
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Weather Resistant
Yes
Lock Material
Stainless Steel
Power Source
(4) AA Batteries
Event Audit Trail
No
IP Rating
Not Rated
Function
Programable Function Control
Max. User Codes
250
Electrical/Mechanical
Electrical
Grade
1
Mounting Style
Mortise
Access Method
RFID
Fire Rating
3 hr
ADA Compliant
Yes
Handle Type
Rigid Lever Sentinel
Timed Entry Allowance
8 sec
Backset
2 3/4 in
Battery Life
1 to 2 yr
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Voltage
1.5
Bolt Throw
3/4 in
Keypad
Digital
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
Lockset Type
Electrical
Lever Style
Rigid
UL Fire Rating
UL10C
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Classroom
Proximity Distance - Maximum
3/4 in
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Stainless Steel
Strike Type
ASA
User Codes - Maximum
10

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.