Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-9020-IC-S-626

  • Zoro # G9350774


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-9020-IC-S-626
Zoro #
G9350774
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
10 15/32 in
Inside Height
10 1/2 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Electrical/Mechanical
Electrical
Timed Entry Allowance
8 sec
Function
Programable Function Control
Battery Life
1 to 2 yr
Backset
2 3/4 in
Lock Material
Stainless Steel
Weather Resistant
Yes
Power Source
(4) AA Batteries
Handle Type
Clutched Lever Sentinel
Event Audit Trail
No
Grade
1
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Max. User Codes
250
IP Rating
Not Rated
Max. Proximity Range
3/4 in
Key Override Options
Interchangeable Core
Fire Rating
3 hr
Mounting Style
Mortise
Access Method
RFID
Hand
Field Reversible
ADA Compliant
Yes
Voltage
1.5
Keypad
Digital
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Strike Type
ASA
Locking/Unlocking Access - Outside
Keyway
Lever Style
Clutch
User Codes - Maximum
10
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
UL Fire Rating
UL10C
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
Proximity Distance - Maximum
3/4 in
Lockset Material
Stainless Steel
Lockset Function
Classroom

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.